Beli foam tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOKI Tape Isolasi Bolak Balik Foam (Double Tape)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    HOKI Tape Isolasi Bolak Balik Foam (Double Tape)
    Deskripsi:
    Double tape foam dapat merekatkan beban dengan berat hingga 1 kg. Lakban ini dapat menempel dengan maksimal apabila direkatkan secara vertikal pada permukaan yang bersih, yaitu permukaan yang tidak dikotori oleh butiran debu, air, atau benda kecil lainnya.
  2. Nitoms Foam Tape (Lakban Busa / Lakban Penutup Celah)
    65%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Nitoms Foam Tape (Lakban Busa / Lakban Penutup Celah)
    atribut:
    • Material: Base material:Polyurethane foam/Polyester film, Adhesive:Acrylic type
    • Color: Gray
    • Adhesive Strength: 10.0N/25mm
    • Apparent density: 20kg/m3
  3. 3M Acrylic Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

  4. NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

    NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)
    atribut:
    • Color: Green Liner
    • Adhesive Material: Acrylic
    • Backing Material: Busa Polyethylene
    • Tape Width (mm): 24
    • Thickness (mm): 1
  5. EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah)
    Mulai

    Rp36.900

    EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah)
    Deskripsi:
    Jenis Foam: IXPE Foam, lebih tahan lama dan kuat dibanding PE Foam.Kegunaan single foam tape bisa untuk otomotif, elektronik, bangunan, kaca, AC, panel listrik dll.
    atribut:
    • Thickness (mm): 3
  6. Superlon Foam Tape (Lakban Foam)
    Mulai

    Rp129.900

    Superlon Foam Tape (Lakban Foam)
    atribut:
    • Size (mm x mm x feet): 3x48x30
  7. 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    atribut:
    • Applications: Gasket Assembly, Mounting & Trim Attachment
  8. Joyko Double Tape Foam DFT Series (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    Joyko Double Tape Foam DFT Series (Isolasi Bolak Balik)
    atribut:
    • Width (mm): 24
    • Tape Length (m): 5
    • Color: Black
  9. Non Brand Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara)
    Mulai

    Rp169.900

    Non Brand Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara)
    Deskripsi:
    These continuous rolls of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. Foam tape provides cushioning, insulates from weather, dampens sound, and absorbs vibration.
    atribut:
    • UNSPSC: 31201527
    • Environment: Indoor Only
    • Liner Included: Yes
    • Liner Material: Paper
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Backing Construction: Foam
    • Tape Backing Material: Rubber Foam
    • Tape Color: Black
    • Tape Sub-Type: Sealing Foam Tape
    • Tape Type: Sealing Foam Tape & Tape Shapes
  10. Proflex Insulation Foam Tape (Lakban Foam Insulasi)
    Mulai

    Rp99.900

    Proflex Insulation Foam Tape (Lakban Foam Insulasi)
    Deskripsi:
    Biasa digunakan untuk Ducting HVAC sebagai perekat sekaligus memberikan tampak mengkilap metalik.
    atribut:
    • Material: Foam Rubber
    • Tape Width (mm): 50
    • Tape Length (m): 9
  11. Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp23.900

    Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Deskripsi:
    Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
    atribut:
    • Adhesive Material: Acrylic
    • Backing Material: Busa Polyethylene
    • Color: White
    • Thickness (mm): 1.6
  12. 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Selotip Dua Sisi)
    Mulai

    Rp179.900

    3M Isolasi Bolak Balik Foam Otomotif Akrilik (Selotip Dua Sisi)
    Deskripsi:
    The acrylic Foam Tape RT8000 Series, which is made by a special process, has a superior adhesion performance and high flexibility. This tape is specially designed for exterior and interior parts attachments of automobiles. The Acrylic Foam Tape can work well on the TOYOTA Anti Acid Paint and Scratch Resistant Paint.
    atribut:
    • Length (m): 50
    • Width (mm): 10
    • Color: Gray-Transparent Orange
    • Thickness (mm): 1.2
    • Material: Polyethylene
  13. Nippon Tape Double Tape Foam (Isolasi Bolak Balik Foam)
    Mulai

    Rp10.900

    Nippon Tape Double Tape Foam (Isolasi Bolak Balik Foam)
    atribut:
    • Color: Green
    • Size (mmxm): 21x5
    • Tape Length (m): 5
    • Tape Width (mm): 21
  14. SKF Deep Groove Ball Bearing 6000 Series M/C3 (Laher)
    Mulai

    Rp1.299.900

    SKF Deep Groove Ball Bearing 6000 Series M/C3 (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bore Type: Cylindrical
    • Coating: Without
    • Filling Slots: Without
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Radial Internal Clearance: C3
    • Sealing: Without
  15. Insulflex Insulation Foam Tape (Lakban Foam Insulasi)
    Mulai

    Rp77.900

    Insulflex Insulation Foam Tape (Lakban Foam Insulasi)
    Deskripsi:
    Insulation Tape-Insulflex also offers standard accessories to compliment the insulation of Insulflex manufactured closed-cell elastomeric insulation.-Insulflex Insulation Foam Tape is a self adhesive CFC free synthetic rubber based insulating tape for strong bonding and longer durability and yet retaining it’s insulating properties. Ideal for insulating pipe joints, valves, short pipe length and etc. It is quick and easy to apply.-Insulflex Insulation Foam Tape adheres firmly to all types of pipe metal and plastic surface. It will not delaminate easily as the adhesive side is made of very high quality synthetic rubber based material.
    atribut:
    • Thickness (mm): 3
    • Length (m): 9.14
    • Tensile Strength: Excellent
    • Usage: Insulation Protection
    • Color: Black
    • Adhesion: Pressure Sensitive Adhesive
    • Adhesive Strength (g): 1000 (25mm Area)
    • Adhesive Surface: Synthetic Rubber
    • Application: Insulation Accessories
    • Fire Rating (Tape): BS 476 Part 7 - Class 1
    • Standard: BS 476 Part 7, ASTM D 117
    • Thermal Coductivity (W/mk): 0.035 (at 20°C)
  16. Joyko Kaca Pembesar
    Mulai

    Rp30.900

    Joyko Kaca Pembesar
    atribut:
    • Magnification: 3x
  17. Scotch Double Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp15.900

    Scotch Double Tape (Isolasi Bolak Balik)
    atribut:
    • Color: White
    • Tape Length (yard): 10
    • Thickness (mm): 0.09
Daftar Harga foam tape Terbaru October 2026
HOKI Tape Isolasi Bolak Balik Foam (Double Tape)Rp7.900
Nitoms Foam Tape (Lakban Busa / Lakban Penutup Celah)Rp30.900
3M Acrylic Foam Tape (Isolasi Bolak Balik)Rp39.900
NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)Rp5.900
KM Tape Isolasi Bolak Balik Foam (Double Tape)Rp9.900
EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah)Rp36.900
Superlon Foam Tape (Lakban Foam)Rp129.900
3M Double Coated PE Foam Tape (Isolasi Bolak Balik)Rp32.900
Joyko Double Tape Foam DFT Series (Isolasi Bolak Balik)Rp10.900
Non Brand Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)